Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
N.A.C.E. Paper Vacuum Bag - N.A.C.E. & Numatic Charles/George, 300 Series
See all 8 items in product family

N.A.C.E. Paper Vacuum Bag - N.A.C.E. & Numatic Charles/George, 300 Series

Item #: WBB652024

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
Accessories
N.A.C.E. Paper Vacuum Bag - N.A.C.E. & Numatic Charles/George, 300 Series

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. N.A.C.E. Replacement Paper Vacuum Bag are made of 4 Ply High Efficiency Micro Filtration. For use with N.A.C.E. & Numatic Charles/George, 300 Series. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDNaceCare
    • CONSTRUCTION4 Ply High Efficiency Micro Filtration
    • DESCRIPTIONN.A.C.E. Replacement Paper Vacuum Bag
    • WIDTH INCHES18
    • HEIGHT INCHES10
    • FOR USE WITHN.A.C.E. & Numatic Charles/George, 300 Series
    • MANUFACTURERS PART NUMBERJAN-NVM2BCH-4(10)
    • OEM PART NUMBER604016
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!