Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nacecare Paper Vacuum Bag for Nacecare DM1400 & DM1800

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Nacecare Paper Vacuum Bag for Nacecare DM1400 & DM1800

Item #: WBB2219722

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Nacecare Paper Vacuum Bag for Nacecare DM1400 & DM1800

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Includes 10 packages per case. Sold in quantities of 100.

Product Specifications

    • BRANDNaceCare
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONNacecare Replacement Paper Vacuum Bag
    • FOR USE WITHNacecare DM1400 & DM1800
    • MANUFACTURERS PART NUMBERJAN-CLCV-2(10)
    • OEM PART NUMBER53430A
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!