Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacific Steamex Paper Vacuum Bag - MyVac
See all 4 items in product family

Pacific Steamex Paper Vacuum Bag - MyVac

Item #: WBB651943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Pacific Steamex Paper Vacuum Bag - MyVac

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Pacific Steamex Replacement Paper Vacuum Bag are made of 1 Ply Paper. For use with Pacific Steamex MyVac. Sold in quantities of 36. 1 Year Limited Warranty.

Product Specifications

    • BRANDPacific Steamex
    • CONSTRUCTION1 Ply Paper
    • DESCRIPTIONPacific Steamex Replacement Paper Vacuum Bag
    • WIDTH INCHES7
    • HEIGHT INCHES8
    • FOR USE WITHPacific Steamex MyVac
    • MANUFACTURERS PART NUMBERJAN-HVA(3)
    • OEM PART NUMBER4010051A
    • PACKAGE QUANTITY36
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!