Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacific Steamex Paper Vacuum Bag - TopVac, Viper model MB39CV Mamba series & Euroclean UZ930
See all 4 items in product family

Pacific Steamex Paper Vacuum Bag - TopVac, Viper model MB39CV Mamba series & Euroclean UZ930

Item #: WBB652081

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Accessories
Pacific Steamex Paper Vacuum Bag - TopVac, Viper model MB39CV Mamba series & Euroclean UZ930

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Pacific Steamex Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Pacific Steamex TopVac. Also fits Viper model MB39CV Mamba series & Euroclean UZ930. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDPacific Steamex
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONPacific Steamex Replacement Paper Vacuum Bag
    • WIDTH INCHES13
    • HEIGHT INCHES14
    • FOR USE WITHPacific Steamex TopVac, Viper model MB39CV Mamba Series & Euroclean UZ930
    • MANUFACTURERS PART NUMBERJAN-EC930-2(10)
    • OEM PART NUMBER610610
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!