Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Panasonic Upright Type U, U-3, U-6 Vacuum Bags
See all 4 items in product family

Panasonic Upright Type U, U-3, U-6 Vacuum Bags

Item #: WBB254042

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Panasonic Upright Type U, U-3, U-6 Vacuum Bags

Replacement vacuum bags use the highest quality Micro-Plus filter media. Single ply bag. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. For use with Panasonic Upright Type U, U-3 & U-6. Price per Package.

Product Specifications

    • BRANDPanasonic
    • CONSTRUCTIONOEM Standard Filtration
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHPanasonic U, U-3 & U-6 10 pack
    • MANUFACTURERS PART NUMBERGK-PanU
    • OEM PART NUMBERMC-115PT, MCV215, MCV234P, MC-V145MT
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!