Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Team ProGuard 15/20 Wet/Dry Vacuum Replacement Bags

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Pro Team ProGuard 15/20 Wet/Dry Vacuum Replacement Bags

Item #: WBB669570

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Pro Team Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99%. Designed for cleanup of fine particles like drywall dust and other non-toxic dusts. They are always equal to, or exceed OEM quality. Each package includes 2 bags and each bag is printed to easily identify the vacuum it fits. Excellent Fit & Performance.

Product Specifications

    • BRANDProTeam
    • CONSTRUCTION2 Ply Paper Micro Plus Filter Bag
    • DESCRIPTIONVacuum Cleaner bags
    • FOR USE WITHPro Team ProGuard 15/20 wet/dry vacuum
    • MANUFACTURERS PART NUMBERGK-3502
    • OEM PART NUMBER107180
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!