Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Cloth Shake-Out Bag W/ Liner Fits Pro12 E888 Vacuum Bag
See all 51 items in product family

Red Cloth Shake-Out Bag W/ Liner Fits Pro12 E888 Vacuum Bag

Item #: WBB254122

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
Red Cloth Shake-Out Bag W/ Liner Fits Pro12 E888 Vacuum Bag

Replaces the OEM red cloth "shake out" bag and uses an advance inner liner (SMS). The additional liner provides greater filtration helping to eliminate the puff of dust that occurs with a standard cloth bag. Each bag includes the spring and closure clip. For use without the paper F&G inner bag. Compatible with Reliavac 12HP & 16HP. Package quantity is 12. For use with Pro12 E888.

Product Specifications

    • BRANDKent-Euroclean
    • CONSTRUCTIONRed Cloth Filter with SMS Liner
    • DESCRIPTIONRed Cloth Filter Bag
    • FOR USE WITHRed Cloth Shake-Out Bag w/ Liner Fits Pro12 E888, Reliavac 12HP & 16HP
    • MANUFACTURERS PART NUMBERGK-CN-Liner
    • OEM PART NUMBERPro12 E888
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!