Windsor Sensor / Versamatic Plus;Triple Layer Bag
See all 15 items in product family

Windsor Sensor / Versamatic Plus;Triple Layer Bag

Item #: WBB254082

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Windsor Sensor / Versamatic Plus;Triple Layer Bag

Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Triple Layer Filtration, designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. For use with Triple S ProSense. Also fits XP 12, 15, & 18, S12 & 15, S2,SRXP15 & All Star Javelin 12 Series, ProChem Century 400 series, Karcher CVU30/1,CVU36/1 and CVU 46/1. Price per Package.



Product Specifications

    • BRANDWindsor
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHSensor / Versamatic Plus Triple Layer Bag and Triple S ProSense
    • MANUFACTURERS PART NUMBERGK-5300
    • OEM PART NUMBER5300, 8.600-050.0, 8.628-484.0
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!