Take 15% off your entire order!

Offer applied at checkout

UltraPlay Metal Thermoplastic Coated Ash/Trash Receptacle, Perforated w/Liner, Beige - PR-12AT-BGE

Shown in Green

UltraPlay Metal Thermoplastic Coated Ash/Trash Receptacle, Perforated w/Liner, Beige - PR-12AT-BGE

Item #: WBB1587939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • UltraBlue
  • Black
  • Burgundy
  • Red
  • Blue
  • Brown
  • Beige
  • Green

Beige

$300.00 up to 2% OFF

Price: $294.95

Save $14.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraPlay Metal Thermoplastic Coated Ash/Trash Receptacle, Perforated w/Liner, Beige - PR-12AT-BGE

11" Diameter thermoplastic coated metal ash urn and trash receptacle combo. Perforated pattern. 5 year limited warranty.

Product Specifications

  • WIDTH INCHES12-3/8
  • DEPTH INCHES12-3/8
  • HEIGHT INCHES24
  • COLOR FINISHBeige
  • CONSTRUCTIONMetal
  • MANUFACTURERS PART NUMBERPR-12AT-BGE
  • STYLEPerforated
  • TYPEAsh/Trash Combo
  • WEIGHT LBS38
  • BRANDUltraPlay
  • CAPACITY GALLONS12
  • LID COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay Metal Thermoplastic Coated Ash/Trash Receptacle, Perforated w/Liner, Beige - PR-12AT-BGE

UltraPlay Metal Thermoplastic Coated Ash/Trash Receptacle, Perforated w/Liner, Beige - PR-12AT-BGE

Item #: WBB1587939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant