Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 15 Gallon Configure Decorative Waste Container, Glass Lid - 1961618

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Rubbermaid 15 Gallon Configure Decorative Waste Container, Glass Lid - 1961618

Item #: WBB2264112

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,171.46 Save up to 40%
Price: $ 703.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid 15 Gallon Configure Decorative Waste Container, Glass Lid - 1961618

The CONFIGURE Decorative Waste Containers provide a recycling solution with sleek, smooth surfaces and contoured edges. This recycling system has a modern appearance that will fit seamlessly into any indoor or outdoor commercial environment. These receptacles use a magnetic connection that keeps the containers arranged in the order that best fits the space – in a row or an island. The CONFIGURE recycling system is completely customizable. As regulations and laws change, it’s easy to remove or add containers at any time to save time and money. Magnetic connection feature keeps receptacles perfectly aligned to one another to help maintain a professional appearance. The easy access front door and handle allow for ergonomic emptying of waste. Rigid plastic liners with handles have built-in venting channels that create airflow making removal of waste faster and easier, improving productivity. Secure liner bags with integrated liner cinches, allowing for knot-free liner changes. Internal door hinge design prevents wall damage. Rounded easy glide feet allow the container to be moved without scuffing or marking the floors.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES14-7/9
    • HEIGHT INCHES38
    • COLOR FINISHGrey Stenni
    • CONSTRUCTIONSteel
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBER1961618
    • PACKAGE QUANTITY1
    • TYPEGlass
    • WEIGHT LBS60
    • LID TYPEGlass
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONDecorative Waste Container
    • CAPACITY GALLONS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed