Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® Roll-Away™ Container 50 Gallon 34505023, Gray

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Carlisle® Roll-Away™ Container 50 Gallon 34505023, Gray

Item #: WBB641952

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $210.96 Save up to 52%
Price: $ 101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Carlisle Roll-Away™ Container 50 Gal - Gray
  • Super heavy-duty axle and oversize traction wheels make hauling heavy loads easy
  • Unique handle design gives positive grip even when wet
  • Sturdy hinged lid flips open 270° for access - snaps shut tight
  • BPA free
  • Roll-Away container features a deep-pocket foot tilt for simple maneuverability
  • NSF Std 2 Listed; meets the criteria for food contact and cleanability

Product Specifications

    • LENGTH INCHES20-1/2
    • WIDTH INCHES21
    • HEIGHT INCHES38-1/4
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34505023
    • PACKAGE QUANTITY1
    • SIZE50 Gal.
    • STYLERolling
    • TYPEWaste Container
    • WEIGHT LBS42-4/5
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyethylene/Polyurethane Tread
    • NSFY
    • BRANDCarlisle
    • TRADEMARKBronco™
    • CAPACITY GALLONS50

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Elimination of pest/animals.

Your review: The Roll-Away has provided a garbage container eliminating all pest/animal intrusions.

Pros: Outstanding construction.Very secure lid. Large wheels provide excellent mobility.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!