Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Graystone

Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon, Blackstone - ANA32-10767

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon, Blackstone - ANA32-10767

Item #: WBB2229785

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.61 Save up to 18%
Price: $ 65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon, Blackstone - ANA32-10767

Toter two-wheeled trash carts are perfect for the collection, transport and disposal of waste and recycling for industrial, commercial and institutional environments. The Advanced Rotational Molding™ process provides superior product durability for long life. Toter carts are extremely flexible and impact-resistant, and easily handle the day-to-day abuse of waste collection. Extreme Purpose Toter carts are designed and built for function, with craftsman-like attention to detail. With ideal handle height, rugged wheels and best-in-class ergonomics, maneuvering is a breeze - even when completely full. Extreme Toughness Constructed using Toter's Advanced Rotational Molding process - no seams means superior strength. Extreme Wear Toter carts are built to keep working long after others fail - more than 2x longer. They are backed by a 2 year warranty, the best in our industry. Plus, Toter's distinctive granite finishes are resistant to scratches and fading.

Features
  • Rugged Rim® technology extends the life of the cart with reinforced material in critical wear areas
  • Bottom wear strip shields against scratches with maximum strength protection
  • Aerodynamic design for superior wind and set-down stability
  • Constructed with up to 50% recycled material and are 100% recyclable
  • Compatible with automated or semi-automated collection lifters


Product Specifications

    • LENGTH INCHES24-1/2
    • WIDTH INCHES19-3/4
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES37-1/2
    • CAPACITY LBS112
    • COLOR FINISHBlackstone
    • ASSEMBLYNo
    • CONSTRUCTIONPlastic
    • LIDBlack
    • LINERNo
    • MANUFACTURERS PART NUMBERANA32-10767
    • PACKAGE QUANTITY1
    • STYLETwo-Wheel
    • TYPEHeavy Duty
    • WEIGHT LBS20
    • WHEEL DIAMETER INCHES8
    • BRANDToter
    • DESCRIPTIONTrash Cart
    • CAPACITY GALLONS32
    • FOR USE WITHIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!