Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Greenstone

Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon Graystone - ANA32-60594
See all 24 items in product family

Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon Graystone - ANA32-60594

Item #: WBB1916473

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.61 Save up to 18%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Toter Heavy Duty Two-Wheel Trash Cart, 32 Gallon Graystone - ANA32-60594

The Toter heavy duty trash cart is a 2-wheeled garbage container with a molded-in axle and attached lid. Toter carts are manufactured through their patented advanced rotational molding process using medium density polyethylene. This allows for added rigidity and extra material in critical wear areas, creating their patented rugged rim at the top edge and the wear strip at the bottom of the container. Toter carts offer a service life expectancy virtually double that of other brands and each comes with a 10 year warranty. They are ANSI certified, the preferred choice of professional haulers and are compatible with automated or semi-automated collection waste truck lifters. The industry's best tilt-to-roll ratio and easy maneuverability create an effortless roll. The large footprint and aerodynamic design create a superior wind and set-down stability. A distinctive, textured finish masks normal wear and tear and keeps your Toter looking new for years.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES33-3/4
    • CAPACITY LBS112
    • COLOR FINISHGraystone
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERANA32-60594
    • PACKAGE QUANTITY1
    • WEIGHT LBS22.00
    • WHEEL DIAMETER INCHES6
    • BRANDToter
    • DESCRIPTIONTrash Cart
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed