Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Brute® Rollout Waste Container W/ Casters 95 Gallon Blue - 1971996
See all 34 items in product family

Rubbermaid Brute® Rollout Waste Container W/ Casters 95 Gallon Blue - 1971996

Item #: WB641232

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.88 Save up to 40%
Price: $ 206.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Brute® Rollout Waste Container W/ Casters 95 Gallon - Blue

BRUTE® Rollouts with Casters are ideal for collecting, consolidating, and transporting heavy facility waste. Swivel casters at the front of the container distribute weight evenly and allow for more controlled use. The ergonomic rear handle is designed for comfortable push or pull operation. Rollout lids open fully and stay in place to prevent swinging during transport. Meets ANSI Z245.60 (Types B and G) for compatibility with auto-lifters. Smooth contours and seamless construction help make cleaning easier. Heavy-duty wheels with high-performance treads are optimized for use indoors and outdoors. High-quality materials plus a UV inhibitor enables use both indoors and outdoors. Reinforced rim for superior structural integrity and robust lid designed for added strength. Designed to maintain performance at freezing temperatures as low as 0° F.

Product Specifications

    • WIDTH INCHES28-3/5
    • DEPTH INCHES37-1/7
    • HEIGHT INCHES46
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • LIDYes
    • MANUFACTURERS PART NUMBER1971996
    • TYPERoll Out W/ Casters
    • WEIGHT LBS44
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONBrute Rollout Waste Container W/ Casters
    • CAPACITY GALLONS95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!