Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Wheeled Spill Kit E-Cart w/Lid, 95 Gallon Yellow - 1697Y

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Eagle Wheeled Spill Kit E-Cart w/Lid, 95 Gallon Yellow - 1697Y

Item #: WBB1916492

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.81 Save up to 5%
Price: $ 274.95
Product Information
Customer Review
Product Q&A
Accessories
Eagle Wheeled Spill Kit E-Cart w/Lid, 95 Gallon Yellow - 1697Y

95 gallon Wheeled Spill Kit E-Cart is designed for immediate, reliable and portable spill containment needs. Constructed of durable HDPE that will not dent or rust. Rain water resistant. Wear tabs on the bottom. Ergonomically designed handles. HDPE wheels roll easily on a heavy duty zinc coated steel axle. The ergonomically designed handles ensure easy maneuverability and excellent tip balance. Double-walled hinged lid with a hold-down tab. Rugged galvanized steel bar handles. Yellow color finish.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30
    • HEIGHT INCHES45
    • CAPACITY LBS300
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER1697Y
    • PACKAGE QUANTITY1
    • WHEEL DIAMETER INCHES10
    • DESCRIPTIONWheeled Spill Kit E-Cart w/Lid
    • CAPACITY GALLONS95
    • BRANDEagle Mfg

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed