Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suncast Commercial Wheeled Trash Can with Lid, 50 Gallon, Red - BMTCW50R

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Suncast Commercial Wheeled Trash Can with Lid, 50 Gallon, Red - BMTCW50R

Item #: WBB2228987

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.99 Save up to 43%
Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Suncast Commercial Wheeled Trash Can with Lid, 50 Gallon, Red - BMTCW50R

The Blow Molded Wheeled Trash Can from Suncast Commercial is one of the toughest cans on the market. Made of high density Polyethylene to withstand even the most demanding jobs. With a nylon bushing between the axle and the wheel itself, our wheeled trash can will have a smoother roll with lasting durability. Unlike any other roll out container on the market, our exclusive drain plug promotes easy clean out in any situation. Conveniently wash out your wheeled trash can after use to maintain a clean and odorless interior. Our lid is design with a clean access handle so you can easily open the lid without coming in contact with the inside. The lid is also designed to eliminate pooling water and has special UV inhibitors along with cold impact modifiers for lasting durability.

Product Specifications

    • WIDTH INCHES23-1/4
    • DEPTH INCHES30-1/5
    • HEIGHT INCHES38-1/2
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • CONSTRUCTIONHigh-Density Polyethylene
    • LIDYes
    • MANUFACTURERS PART NUMBERBMTCW50R
    • PACKAGE QUANTITY1
    • WEIGHT LBS24
    • WHEEL DIAMETER INCHES10
    • BRANDSuncast Commercial®
    • DESCRIPTIONWheeled Trash Can
    • CAPACITY GALLONS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed