Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black W/ Flat Top Lid

UltraPlay (2) 36 Gallon Green Lexington Receptacle w/Ash Urn Lid & Liner - LX-72AU-GRN

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

UltraPlay (2) 36 Gallon Green Lexington Receptacle w/Ash Urn Lid & Liner - LX-72AU-GRN

Item #: WBB1587726

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,510.00 Save up to 14%
Price: $ 1,297.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraPlay (2) 36 Gallon Green Lexington Receptacle w/Ash Urn Lid & Liner - LX-72AU-GRN

The Dual Lexington Receptacle provides (2) 32 gallon liners, (2) powder coated ash urn lids (decals not included). 1 year limited warranty.

Product Specifications

    • WIDTH INCHES54-3/8
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES45-1/16
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • LIDAsh Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERLX-72AU-GRN
    • TYPELexington
    • WEIGHT LBS270
    • DIAMETER INCHES--
    • BRANDUltraPlay
    • LID COLORGreen
    • GALLONS PER LINER(2) 32
    • CAPACITY GALLONS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!