Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Lid Sold Separately

Leisure Craft 32 Gallon Diamond Receptacle, Black - RF32DBK
See all 56 items in product family

Leisure Craft 32 Gallon Diamond Receptacle, Black - RF32DBK

Item #: WBB462365

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 315.95
Product Information
Customer Review
Product Q&A
Accessories
Diamond Steel Receptacle
32 Gallon Capacity


Diamond Steel Receptacles complement any décor, and are ideal for outdoor use for businesses, restaurants, parks and recreation centers, schools, and residential areas. Constructed of 11 gauge steel with a thermoplastic finish for durability and long lasting color. 32 gallon capacity makes this receptacle perfect for use in high traffic areas. Slatted diamond design allows for versatile placement. Customize receptacle for individual purpose with variety of metal lids and liners (sold separately). Includes pre-drilled mounting holes. Black color finish. Dimensions: 23-1/2"L x 23-1/2"W x 28-5/8"H.

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES28-5/8
    • COLOR FINISHBlack
    • CONSTRUCTION11 Gauge Steel
    • LID--
    • MANUFACTURERS PART NUMBERRF32D
    • STYLEDiamond
    • TYPEReceptacle
    • WEIGHT LBS80
    • CAPACITY GALLONS32
    • BRANDLeisure Craft Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!