Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraPlay 36 Gallon Kensington Receptacle 41-SD-BLK Black

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

UltraPlay 36 Gallon Kensington Receptacle 41-SD-BLK Black

Item #: WBB2152973

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 823.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraPlay 36 Gallon Kensington Receptacle w/Flat Lid & Plastic Liner, Black

The Kensington Trash Receptacle is side loading and has a 36 gallon capacity. This receptacle features rolled vertical slats for a sleek look and is UltraSite's first side loader with a solid top. 36 gallon plastic liner included.

Features:

  • Powdercoat finish
  • MIG welded
  • Stainless steel hardware
  • Includes solid top lid and 36 gallon plastic liner


Documents are in PDF format

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES42-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDSide Open
    • LINERPlastic
    • MANUFACTURERS PART NUMBER41-SD
    • PACKAGE QUANTITY1
    • TYPEKensington
    • WEIGHT LBS190
    • DIAMETER INCHES24
    • BRANDUltraPlay
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!