discount codeFree shipping over 300

Applied at checkout

Covington 40 Gallon Steel Dome Top Receptacle, Silver - COV40P-DT-SLV

Covington 40 Gallon Steel Dome Top Receptacle, Silver - COV40P-DT-SLV

Item #: WBB1666683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brown
  • Green
  • Black
  • Silver

Silver

Price: $608.00

Quantity

Popular item in this category

Covington 40 Gallon Steel Flat Top Receptacle, Silver - COV40P-FT-SLV

Usually ships in 14 to 17 days

Not Yet Rated

$588.00

Customers Also Viewed

Covington 40 Gallon Steel Dome Top Receptacle, Silver - COV40P-DT-SLV

Decorative waste receptacle with a sleek, laser cut, contemporary design. Servicing is easy with a lift-off lid. Perfect for city streets, open-air malls, universities, parks, office complexes and many other environments. Made of heavy gauge galvaneal steel with a TGIC polyester powder coat finish for added durability. A protective coated base helps to eliminate paint chipping and rust rings. Comes standard with a rigid plastic liner, leveling feet, lid attachment kit and anchor kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERCOV40P-DT-SLV
  • STYLECovington
  • WEIGHT LBS81
  • DIAMETER INCHES23-1/2
  • BRANDWitt Industries
  • CAPACITY GALLONS40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Covington 40 Gallon Steel Dome Top Receptacle, Silver - COV40P-DT-SLV

Covington 40 Gallon Steel Dome Top Receptacle, Silver - COV40P-DT-SLV

Item #: WBB1666683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top