YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Covington Series 40 Gallon Steel Receptacle w/ Dome Top & Plastic Base - Brown - COV40P-DT-BN

Covington Series 40 Gallon Steel Receptacle w/ Dome Top & Plastic Base - Brown - COV40P-DT-BN

Item #: WB261137PBN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brown
  • Green
  • Black
  • Silver

Brown

$1,460.00 up to 56% OFF

Price: $645.00

$107.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $645.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Covington Steel Outdoor Waste Receptacle With Plastic Base

This Brown color receptacle is made of 10 gauge galvannealed steel with a powder coat finish for long lasting durability. Includes Dome Top lift-off lid and 40 gallon black high density polyurethane rigid plastic liner for easy maintenance. Lid includes an encapsulated cable to secure lid to unit. Stainless Steel leveling feet allow freestanding use on uneven surfaces. Anchoring feet with hardware allow permanent installation to prevent theft. Plastic Base helps eliminate rust, protects concrete and offers a longer lasting base solution. Dome top lid features a spring-loaded door that automatically closes to conceal waste, keep out the elements and keep in odors. 5 Year Limited Warranty on Workmanship; 3 Year Limited Warranty on Paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES45
  • COLOR FINISHBrown
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERCOV40P-DT-BN
  • MODEL261137PBN
  • STYLECovington
  • TYPESlatted
  • BRANDWitt Industries
  • CAPACITY GALLONS40
  • DESCRIPTIONReceptacle w/ Plastic Base
  • DIAMETER INCHES23-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $146.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Covington Series 40 Gallon Steel Receptacle w/ Dome Top & Plastic Base - Brown - COV40P-DT-BN

Covington Series 40 Gallon Steel Receptacle w/ Dome Top & Plastic Base - Brown - COV40P-DT-BN

Item #: WB261137PBN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant