Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Enhance™ Half Round Decorative Waste Container, 7.5 Gallon, Ebony - 1970086

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Rubbermaid Enhance™ Half Round Decorative Waste Container, 7.5 Gallon, Ebony - 1970086

Item #: WBB2241670

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $897.60 Save up to 44%
Price: $ 500.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Enhance™ Half Round Decorative Waste Container, 7.5 Gallon, Ebony - 1970086

Enhance™ premium trash cans complement the décor of any upscale property with a modern appearance.

Features
  • Easily change panels to refresh the look of the receptacle without buying an entirely new receptacle
  • The scuff resistant laminate finish helps to capture a property’s upscale look
  • An internal hinged lid design delivers visual consistency and quick waste removal
  • Plastic liners enable easy lifting of liner bags to speed up waste removal and allow for easy one-step liner bag retention with efficient knot-free liner cinches


Product Specifications

    • WIDTH INCHES10-2/3
    • DEPTH INCHES18-2/3
    • HEIGHT INCHES31-2/3
    • COLOR FINISHEbony
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBER1970086
    • STYLEThe Enhance™
    • TYPEDecorative Waste Container
    • WEIGHT LBS28.81
    • LID TYPEOpen Top
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONHalf Round Decorative Waste Container
    • CAPACITY GALLONS7.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!