Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

UltraPlay Flat Top Lid For 32 Gallon Receptacles, Burgundy - FTR-32-08-BGY

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

UltraPlay Flat Top Lid For 32 Gallon Receptacles, Burgundy - FTR-32-08-BGY

Item #: WBB1587741

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay Flat Top Lid For 32 Gallon Receptacles, Burgundy - FTR-32-08-BGY

The flat top lid fits 32 gallon trash receptacles. Coated steel lid with 8" opening. 23-1/2"W x 23-1/2"D x 2" H Overall Dimensions. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES2
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFTR-32-08-BGY
    • WEIGHT LBS7
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed