Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

UltraPlay Flat Top Lid For 55 Gallon Receptacles, Brown - FTR-55-08-BRN

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

UltraPlay Flat Top Lid For 55 Gallon Receptacles, Brown - FTR-55-08-BRN

Item #: WBB1587975

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay Flat Top Lid For 55 Gallon Receptacles, Brown - FTR-55-08-BRN

Flat Top Lid For 55 gallon thermoplastic coated metal trash receptacle. Coated steel lid with 8" opening. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES26-3/4
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES2
    • COLOR FINISHBrown
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFTR-55-08-BRN
    • WEIGHT LBS15
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed