discount codeFree shipping over 300

Applied at checkout

Metal Ash Urn Lid 18-3/4" Diameter, Brown - M2401-ATL-BN

Metal Ash Urn Lid 18-3/4" Diameter, Brown - M2401-ATL-BN

Item #: WBB1666533

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Quantity

Customers Also Viewed

Metal Ash Urn Lid 18-3/4" Diameter, Brown - M2401-ATL-BN

Ash urn lid only for M2401, brown. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • COLOR FINISHBrown
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM2401-ATL-BN
  • WEIGHT LBS5
  • DESCRIPTIONAsh Urn Lid
  • DIAMETER INCHES18-3/4
  • BRANDWitt Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Ash Urn Lid 18-3/4" Diameter, Brown - M2401-ATL-BN

Metal Ash Urn Lid 18-3/4" Diameter, Brown - M2401-ATL-BN

Item #: WBB1666533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top