discount codeFree shipping over 300

Applied at checkout

Metal Dome Top Lid 18-3/4" Diameter, Green - M2401-DTL-GN

Metal Dome Top Lid 18-3/4" Diameter, Green - M2401-DTL-GN

Item #: WBB1666587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Quantity

Customers Also Viewed

Metal Dome Top Lid 18-3/4" Diameter, Green - M2401-DTL-GN

Metal dome top lid M2401. Features self-closing door to protect from the weather. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM2401-DTL-GN
  • WEIGHT LBS5
  • DESCRIPTIONDome Top Lid
  • DIAMETER INCHES18-3/4
  • BRANDWitt Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Dome Top Lid 18-3/4" Diameter, Green - M2401-DTL-GN

Metal Dome Top Lid 18-3/4" Diameter, Green - M2401-DTL-GN

Item #: WBB1666587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top