Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Flat Top Lid 18-3/4" Diameter, Black - M2401-FTL-BK

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Metal Flat Top Lid 18-3/4" Diameter, Black - M2401-FTL-BK

Item #: WBB1666606

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Flat Top Lid 18-3/4" Diameter, Black - M2401-FTL-BK

Metal flat top lid only for M2401. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERM2401-FTL-BK
    • WEIGHT LBS3
    • DESCRIPTIONFlat Top Lid
    • DIAMETER INCHES18-3/4
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed