discount codeFree shipping over 300

Applied at checkout

Metal Raincap Top Lid 18-3/4" Diameter, Brown - M2401-RCL-BN

Image Shown in Black

Metal Raincap Top Lid 18-3/4" Diameter, Brown - M2401-RCL-BN

Item #: WBB1666540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

Customers Also Viewed

Metal Raincap Top Lid 18-3/4" Diameter, Brown - M2401-RCL-BN

Rain cap lid only for M2401. Design allows for trash disposal through the opening while protecting it from the weather. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • COLOR FINISHBrown
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM2401-RCL-BN
  • WEIGHT LBS6
  • DESCRIPTIONRaincap Top Lid
  • DIAMETER INCHES18-3/4
  • BRANDWitt Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Raincap Top Lid 18-3/4" Diameter, Brown - M2401-RCL-BN

Metal Raincap Top Lid 18-3/4" Diameter, Brown - M2401-RCL-BN

Item #: WBB1666540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top