Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Blue

Rollover image to zoom in

Click image to enlarge

Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Blue

Item #: WBB659874

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 431.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Waste Container W/Black Aluminum Funnel Lid, 22" Dia. X 28" Blue

Thermo-coated plastic metal waste receptacle. Blue with black aluminum funnel lid. Measures 22" Dia. X 28".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES28
    • CONSTRUCTIONSteel
    • LIDFunnel Top
    • MANUFACTURERS PART NUMBERMF3001-0/8
    • PACKAGE QUANTITY1
    • TYPERound
    • BRANDWausau Tile
    • CAPACITY GALLONS30
    • DESCRIPTIONWaste Container
    • DIAMETER INCHES22
    • COLORBlue
    • LID COLORBlack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Big Blue can

Your review: Tooka a while to get them reason for 4 star. Its a trash can and its blue. Sure not to blow away!

Pros: Heavy, well made

Cons: Heavy, took a while 2 months to recive

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!