Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Black

Rollover image to zoom in

Click image to enlarge

Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Black

Item #: WBB659875

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 592.00
Product Information
Customer Review
Product Q&A
Accessories
Metal Waste Container W/Gray Aluminum Funnel Lid & Rain Hood - 22" Dia. X 39" Black

Thermo-coated plastic metal waste receptacle. Black with gray aluminum funnel lid & rain hood. Measures 22" Dia. X 39".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES39
    • CONSTRUCTIONSteel
    • LIDFunnel Top/Rain Hood
    • MANUFACTURERS PART NUMBERMF3002-8/72
    • PACKAGE QUANTITY1
    • TYPERound
    • BRANDWausau Tile
    • CAPACITY GALLONS30
    • DESCRIPTIONWaste Container
    • DIAMETER INCHES22
    • COLORBlack
    • LID COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!