Take 15% off your entire order!

Offer applied at checkout

Oakley 24 Gallon Slatted Steel Receptacle w/Dome Top, Silver - M2401-DT-SLV

Oakley 24 Gallon Slatted Steel Receptacle w/Dome Top, Silver - M2401-DT-SLV

Item #: WBB1666605

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,397.00 up to 57% OFF

Price: $595.00

$99.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $595.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Oakley 24 Gallon Slatted Steel Receptacle w/Dome Top, Silver - M2401-DT-SLV

Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with a dome top lid, black plastic liner, lid attachment kit and an anchor kit at no extra charge. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44-1/4
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM2401-DT-SLV
  • TYPEOakley
  • WEIGHT LBS57
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES23
  • BRANDWitt Industries
  • CAPACITY GALLONS24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Dome Top, Silver - M3600-R-DT-SLV

Item #: B1666615

Not Yet Rated

Usually ships in 14 to 17 days

$722.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 24 Gallon Slatted Steel Receptacle w/Dome Top, Silver - M2401-DT-SLV

Oakley 24 Gallon Slatted Steel Receptacle w/Dome Top, Silver - M2401-DT-SLV

Item #: WBB1666605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant