discount codeFree shipping over 300

Applied at checkout

Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Silver - M2401-RC-SLV

Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Silver - M2401-RC-SLV

Item #: WBB1666575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $544.00

Quantity

Popular item in this category

Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Green - M2401-RC-GN

Usually ships in 14 to 17 days

Not Yet Rated

$544.00

Customers Also Viewed

Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Silver - M2401-RC-SLV

Metal receptacle with raincap lid. Made of durable flat-bar steel to defer graffiti. Comes with plastic liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44-1/4
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • LIDRain Cover
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM2401-RC-SLV
  • TYPEOakley
  • WEIGHT LBS57
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES23
  • BRANDWitt Industries
  • CAPACITY GALLONS24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Silver - M2401-RC-SLV

Oakley 24 Gallon Slatted Steel Receptacle w/Raincap, Silver - M2401-RC-SLV

Item #: WBB1666575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top