discount codeFree shipping over 300

Applied at checkout

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Raincap Top, Black - M3600-R-RC-BK

Image Shown in Brown

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Raincap Top, Black - M3600-R-RC-BK

Item #: WBB1666643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $653.00

Quantity

Popular item in this category

Customers Also Viewed

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Raincap Top, Black - M3600-R-RC-BK

Metal receptacle with rain cap lid. Made of durable flat-bar steel to defer graffiti. Decorative band at top adds style to durability. Comes with leveling feet, plastic liner, lid attachment kit and anchor kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44-1/4
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • LIDRain Cover
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM3600-R-RC-BK
  • TYPEOakley
  • WEIGHT LBS95
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES28
  • BRANDWitt Industries
  • CAPACITY GALLONS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Raincap Top, Black - M3600-R-RC-BK

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Raincap Top, Black - M3600-R-RC-BK

Item #: WBB1666643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top