Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Black - M3601-DT-BK

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Black - M3601-DT-BK

Item #: WBB1666488

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 584.00
Product Information
Customer Review
Product Q&A
Accessories
Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Black - M3601-DT-BK

Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with a dome top lid, black plastic liner, lid attachment kit and an anchor kit at no extra charge. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

    • HEIGHT INCHES44-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDDome Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERM3601-DT-BK
    • TYPEOakley
    • WEIGHT LBS97
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES28
    • CAPACITY GALLONS36
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!