discount codeFree shipping over 300

Applied at checkout

Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Green - M3601-DT-GN

Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Green - M3601-DT-GN

Item #: WBB1666524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $593.00

Quantity

Popular item in this category

Customers Also Viewed

Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Green - M3601-DT-GN

Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with a dome top lid, black plastic liner, lid attachment kit and an anchor kit at no extra charge. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES44-1/4
  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM3601-DT-GN
  • TYPEOakley
  • WEIGHT LBS97
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES28
  • BRANDWitt Industries
  • CAPACITY GALLONS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Green - M3601-DT-GN

Oakley 36 Gallon Slatted Steel Receptacle w/Dome Top, Green - M3601-DT-GN

Item #: WBB1666524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top