discount codeFree shipping over 300

Applied at checkout

Oakley 50 Gallon Slatted Steel Receptacle w/Dome Top, Green - M5001-DT-GN

Oakley 50 Gallon Slatted Steel Receptacle w/Dome Top, Green - M5001-DT-GN

Item #: WBB1666509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $767.00

Quantity

Popular item in this category

Customers Also Viewed

Oakley 50 Gallon Slatted Steel Receptacle w/Dome Top, Green - M5001-DT-GN

Large capacity, outdoor trash receptacle; perfect for streets, cities, universities, parks; anywhere high traffic waste disposal is needed. Made of durable flat bar galvaneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with an ash top, rigid plastic liner, leveling feet, anchor kit and lid attachment kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES45-1/2
  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERM5001-DT-GN
  • TYPEOakley
  • WEIGHT LBS104
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES28
  • BRANDWitt Industries
  • CAPACITY GALLONS50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oakley 50 Gallon Slatted Steel Receptacle w/Dome Top, Green - M5001-DT-GN

Oakley 50 Gallon Slatted Steel Receptacle w/Dome Top, Green - M5001-DT-GN

Item #: WBB1666509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top