Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Resist™ Fan Round Decorative Waste Container, 45 Gallon, Black Gloss - 2006850

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Rubbermaid Resist™ Fan Round Decorative Waste Container, 45 Gallon, Black Gloss - 2006850

Item #: WBB2241696

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,986.44 Save up to 34%
Price: $ 1,971.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Resist™ Fan Round Decorative Waste Container, 45 Gallon, Black Gloss - 2006850

The Resist™ decorative waste container is designed to endure the most extreme elements, combining lasting durability with designer looks to complement any environment. The robust material and advanced coatings resist harmful weather, stains, corrosion and more, guaranteeing top-quality performance for 5 years. A permanent rain hood, lock and key and anchor kit come standard to help further preserve the life of the container. Dent Resistant: Proprietary design resists up to 500 lbs. of sustained blunt force

Features
  • Corrosion Resistant: Guaranteed to resist rust and corrosion for 5 years
  • Superior UV Protection: Advanced coating maintains color vibrancy 2x longer than our standard coating
  • Graffiti and Stain Resistant: Advanced coating defends surface from graffiti and everyday stains by enabling easy removal of common stains, acrylic paint, and permanent marker
  • The robust, permanently fixed rain hood prevents leaves and other environmental debris from entering the receptacle.
  • The secure stainless steel lock helps keep vandals from entering the container while the anchor kit secures the container to the ground
  • Easy access front door allows for quicker, more ergonomic emptying of waste.
  • Rigid plastic liners with venting channels enable easy lifting of liner bags to speed up waste removal.


Product Specifications

    • WIDTH INCHES29-1/5
    • DEPTH INCHES29-1/5
    • HEIGHT INCHES49-7/8
    • COLOR FINISHBlack Gloss
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • LINERRigid Plastic Liners
    • MANUFACTURERS PART NUMBER2006850
    • STYLEThe Resist™ Fan
    • TYPEDecorative Waste Container
    • WEIGHT LBS171.74
    • LID TYPERainhood
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONRound Decorative Waste Container
    • CAPACITY GALLONS45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!