Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Swing Lid for Mesh Garbage Can - Blue - SWT55BL
See all 13 items in product family

Steel Swing Lid for Mesh Garbage Can - Blue - SWT55BL

Item #: WB261602BL

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
Swing Top Lid
Durable steel lid with enclosed swing top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal. Lid easily fits into place on Expanded Metal Waste Receptacles (sold separately) or 55 gallon drums. 23-3/4" inside diameter, 10-3/4" x 12" opening. Sold individually. Made in the USA.

Product Specifications

    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSWT55BL
    • OPENING10-3/4 x 12
    • WEIGHT LBS11
    • DESCRIPTIONSwing Lid
    • DIAMETER INCHES23-3/4
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!