Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wydman 24 Gallon Slatted Steel Receptacle w/Flat Top, Silver - WC2400-FT-SLV

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Wydman 24 Gallon Slatted Steel Receptacle w/Flat Top, Silver - WC2400-FT-SLV

Item #: WBB1666601

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 592.00
Product Information
Customer Review
Product Q&A
Accessories
Wydman 24 Gallon Slatted Steel Receptacle w/Flat Top, Silver - WC2400-FT-SLV

Heavy duty steel receptacle with flat top lid. Made of flat bar steel to defer graffiti. Comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

    • HEIGHT INCHES29-1/2
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LIDFlat Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERWC2400-FT-SLV
    • TYPEWydman Series
    • WEIGHT LBS106
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES25-1/2
    • CAPACITY GALLONS24
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed