Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
38 Gallon Square Three-Tier Receptacle with Ashtray Lid, Black - 73260199
See all 35 items in product family

38 Gallon Square Three-Tier Receptacle with Ashtray Lid, Black - 73260199

Item #: WB261732BK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 209.95
Product Information
Customer Review
Product Q&A
Accessories
38-Gallon Square Three Tier Receptacle With Ashtray Lid - Black

38-Gallon three-tier ashtray container includes a metal powder-coated ashtray that lifts out for easy disposal. Security clips add security to ashtray, and opening includes snuffer to extinguish cigarettes. Convenient access on all four sides with large 12 ΒΌ" x 6" openings. Top-dome lid lifts off easily for trash removal, and telescoping lid conceals trash bag. Patented Grab Bag™ system secures trash bag in place. Molded from long-lasting polyethylene, 1/8" thick plastic; won't rust, dent or chip, designed to withstand the harshest environments. 50% post-consumer recycled content. Made in USA. 1-Year warranty.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES40-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER73260199
    • STYLESquare - 3-Tier
    • WEIGHT LBS22
    • LID TYPEAshtray
    • % POST CONSUMER RECYCLED CONTENT 50 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!