discount codeFree shipping over 300

Applied at checkout

42 Gallon Square Trash Container with Ashtray Lid, Brown - 73303799

42 Gallon Square Trash Container with Ashtray Lid, Brown - 73303799

Item #: WB261730BN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Black
  • Gray
  • Brown

Brown

Price: $210.95

Quantity

Popular item in this category

42 Gallon Square Trash Container with Ashtray Lid, Gray - 73300399

Out of stock, please check back soon.

Not Yet Rated

$210.95

Customers Also Viewed

42-Gallon Square Trash Container with Ashtray Lid - Brown

42-Gallon ashtray dome lid waste container includes a metal powder-coated ashtray that lifts out for easy disposal. Security clips adds security to ashtray, and opening includes snuffer to extinguish cigarettes. Features convenient access on all four sides with large 12 ¼" x 6" openings. Recessed area of waste container is 19 ¾" x 13 ¾" x ½". Lift-off lid for easy trash removal. Includes patented Grab Bag™ system to secure trash bag in place. Molded from long-lasting polyethylene, 1/8" thick plastic; won't rust, dent or chip, designed to withstand the harshest environments. 25% post-consumer recycled content. Made in USA. 1-Year warranty.

Product Specifications

  • WIDTH INCHES18-1/2
  • DEPTH INCHES18-1/2
  • HEIGHT INCHES42-1/4
  • COLOR FINISHBrown
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBER73303799
  • OPENING12-1/4" x 6"
  • STYLESquare
  • WEIGHT LBS25
  • % POST CONSUMER RECYCLED CONTENT 25 Percent
  • BRANDCommercial Zone
  • CAPACITY GALLONS42
  • LID TYPEAshtray
  • MADE IN USAYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42 Gallon Square Trash Container with Ashtray Lid, Brown - 73303799

42 Gallon Square Trash Container with Ashtray Lid, Brown - 73303799

Item #: WB261730BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top