42 Gallon Square Trash Container with Ashtray Lid, Gray - 73300399
See all 35 items in product family

42 Gallon Square Trash Container with Ashtray Lid, Gray - 73300399

Item #: WB261730GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
42-Gallon Square Trash Container with Ashtray Lid - Gray

42-Gallon ashtray dome lid waste container includes a metal powder-coated ashtray that lifts out for easy disposal. Security clips adds security to ashtray, and opening includes snuffer to extinguish cigarettes. Features convenient access on all four sides with large 12 ¼" x 6" openings. Recessed area of waste container is 19 ¾" x 13 ¾" x ½". Lift-off lid for easy trash removal. Includes patented Grab Bag™ system to secure trash bag in place. Molded from long-lasting polyethylene, 1/8" thick plastic; won't rust, dent or chip, designed to withstand the harshest environments. 25% post-consumer recycled content. Made in USA. 1-Year warranty.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES42-1/4
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER73300399
    • OPENING12-1/4" x 6"
    • STYLESquare
    • WEIGHT LBS25
    • LID TYPEAshtray
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!