Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42 Gallon Square Waste Receptacle, Brown - 732137
See all 35 items in product family

42 Gallon Square Waste Receptacle, Brown - 732137

Item #: WB237627BN

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Accessories
42-Gallon Square Waste Receptacles
Heavy duty blow molded polyethylene containers will last under constant heavy use and in harsh outdoor environments. Plastic is approximately 1/8" thick for extra durability. Retainers hold disposable 45 gallon liners in place, and lift off lid makes emptying easy. 9" square open top receptacle offers convenient disposal. 42 gallon capacity. 18-1/2" square x 34-1/2"H. 25% post-consumer recycled content. Made in USA. 1-Year warranty.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES34-1/2
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER732137
    • OPENING9"
    • STYLESquare
    • WEIGHT LBS18
    • LID TYPEFlat
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!