Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown on Container

Toter Atlas Waste Container Lid for 55 Gallon Container, Black - RFL55-00BLK

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Toter Atlas Waste Container Lid for 55 Gallon Container, Black - RFL55-00BLK

Item #: WBB2229783

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.41 Save up to 15%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Toter Atlas Waste Container Lid for 55 Gallon Container, Black - RFL55-00BLK

Toter's Atlas flat lid is as secure, snap-tight lid that helps keep litter in and unwanted smells contained.

Product Specifications

    • WIDTH INCHES28-1/7
    • HEIGHT INCHES1-2/3
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFRL55-00BLK
    • PACKAGE QUANTITY1
    • WEIGHT LBS3
    • DIAMETER INCHES27
    • FOR USE WITHIndoor/Outdoor
    • BRANDToter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!