Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Bottles & Cans Lid For 32 Gallon Brute Containers, Red - 2017740 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Rubbermaid Bottles & Cans Lid For 32 Gallon Brute Containers, Red - 2017740 - Pkg Qty 6

Item #: WBB2264073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.44 Save up to 39%
$12.00 each

Sold in packages of 6

Price: $72.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Bottles & Cans Lid For 32 Gallon Brute Containers, Red - 2017740

BRUTE® recycling lids are designed to make recycling easier with consistent color-coding, lid openings and waste stream options. Red, yellow, green, blue, black and brown color options available. Four lid openings are available: mixed recycling, paper, bottles/cans and open top. Integrated billboard increases waste stream visibility for patrons and staff. Compatible with label kit, 1977788, which offers 10 waste stream options - mixed recycling, paper, plastic, glass, cans, bottles/cans, compost, organic waste, landfill and trash.

Product Specifications

    • WIDTH INCHES24-1/9
    • DEPTH INCHES22-1/3
    • HEIGHT INCHES6
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER2017740
    • PACKAGE QUANTITY6
    • TYPEBottles & Cans
    • WEIGHT LBS1.95
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONBottles & Cans Lid
    • CAPACITY GALLONS32
    • FOR USE WITHFG263200RED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed