Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Round Waste Container 44 Gallon - Black 34104403 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Bronco™ Round Waste Container 44 Gallon - Black 34104403 - Pkg Qty 3

Item #: WBB2174913

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 3

Price: $158.85
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bronco™ Round Waste Container 44 Gallon - Black 34104403

When it comes to waste and material handling, you can count on Carlisle to deliver products designed for heavy duty usage. Our round Bronco containers come in 8 colors and are made with NSF 2 certified materials which meet the criteria for food contact and cleanability. Excellent for storing and segregating large amounts of food products.

Product Specifications

    • HEIGHT INCHES31-1/3
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34104403
    • PACKAGE QUANTITY3
    • STYLERound
    • TYPEWaste Container
    • WEIGHT LBS12.8
    • DIAMETER INCHES24
    • BRANDCarlisle
    • TRADEMARKBronco
    • CAPACITY GALLONS44
    • FOR USE WITH34104503

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed