Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ 34104424 Waste Container 44 Gallon - Orange - Pkg Qty 3
See all 118 items in product family

Bronco™ 34104424 Waste Container 44 Gallon - Orange - Pkg Qty 3

Item #: WBB641742

Sold By: globalindustrial.com

Available on or around 07/22/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $250.41 Save up to 59%
$34.00 each

Sold in packages of 3

Price: $102.00
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container 44 Gal - Orange
  • Feature heavy duty construction with double-reinforced stress ribs
  • Ergonomic Comfort Curve handles provide easy handling - even when full
  • NSF Std. 21 listed containers & lids available in 5 Spectrum colors for HACCP support
  • BPA free
  • NSF Std. 2 for food contact and cleanability
  • Deep hand holds on base for safe controlled tipping or overhead lifting
  • Reinforced drag skids prolong the life of the can

Product Specifications

    • HEIGHT INCHES31-1/3
    • COLOR FINISHOrange
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34104424
    • PACKAGE QUANTITY3
    • STYLERound
    • TYPEWaste Container
    • WEIGHT LBS38-2/5
    • NSFY
    • DIAMETER INCHES24
    • BRANDCarlisle
    • TRADEMARKBronco
    • CAPACITY GALLONS44

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Orange trash cans

Your review: They perform as expected. The bright orange color helps them stand out against background.

Pros: Big, bright, black stenciling really shows up well

Cons: None

Is this review helpful?

Perfect

Your review: Great product and holds up well in the area it is assigned to.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!