Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Waste Container 44 Gallon - Red 34104405 - Pkg Qty 3
See all 118 items in product family

Bronco™ Waste Container 44 Gallon - Red 34104405 - Pkg Qty 3

Item #: WBB641738

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 3

Price: $158.85
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container 44 Gal - Red
  • Feature heavy duty construction with double-reinforced stress ribs
  • Ergonomic Comfort Curve handles provide easy handling - even when full
  • NSF Std. 21 listed containers & lids available in 5 Spectrum colors for HACCP support
  • BPA free
  • NSF Std. 2 for food contact and cleanability
  • Deep hand holds on base for safe controlled tipping or overhead lifting
  • Drag skids for ultimate durability

Product Specifications

    • HEIGHT INCHES31-1/3
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34104405
    • PACKAGE QUANTITY3
    • STYLERound
    • TYPEWaste Container
    • WEIGHT LBS38-2/5
    • NSFY
    • DIAMETER INCHES24
    • BRANDCarlisle
    • TRADEMARKBronco
    • CAPACITY GALLONS44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed