Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Waste Container Lid 10 Gal. - Orange - Pkg Qty 6
See all 118 items in product family

Bronco™ Waste Container Lid 10 Gal. - Orange - Pkg Qty 6

Item #: WBB641937

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 6

Price: $31.80
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container Lid 10 Gal. - Orange

Features:
  • Heavy-duty construction
  • BPA free
  • Reinforced lids have snap down tab locks
  • Simple press & pull release system for easy removal

Product Specifications

    • HEIGHT INCHES2-1/8
    • COLOR FINISHOrange
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34101124
    • PACKAGE QUANTITY6
    • SIZE10 Gal.
    • STYLERound
    • TYPEWaste Container Lid
    • WEIGHT LBS5-1/2
    • NSFY
    • DIAMETER INCHES16
    • BRANDCarlisle
    • TRADEMARKBronco™
    • FOR USE WITH10 Gal Bronco™ Waste Containers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!