Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Centurian™ Tall Square Container 23 Gallon - Gray - Pkg Qty 4
See all 10 items in product family

Centurian™ Tall Square Container 23 Gallon - Gray - Pkg Qty 4

Item #: WBB641940

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$58.95 each

Sold in packages of 4

Price: $235.80
Product Information
Customer Review
Product Q&A
Accessories
Centurian™ Tall Square Container 23 Gallon - Gray
  • Aesthetically pleasing, yet functional design reduces bag vacuum issues allowing for easier liner removal
  • Integrated liner cinches prevent liners from slipping into the container
  • Ergonomic handles and bottom helper handles on base make lifting and dumping easier
  • Swing top lid available separately

Product Specifications

    • LENGTH INCHES15-2/7
    • WIDTH INCHES16-2/9
    • HEIGHT INCHES28
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34352323
    • PACKAGE QUANTITY4
    • STYLETall Square
    • TYPEWaste Container
    • WEIGHT LBS6-5/7
    • NSFN
    • BRANDCarlisle
    • TRADEMARKCenturian
    • CAPACITY GALLONS23
    • FOR USE WITHCenturian Swing Top Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed